Zoro Homepage

Moov Series Flex Mesh Back, Multifunction Task Chair including Adjustable Arms, Aqua Green Seat

  • Mfr # EM5325-AQUA

  • Zoro # G815554740


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Green
Length
41.25 In
Height
25.5 In
Width
24 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM5325-AQUA
Zoro #
G815554740
UPC #
-
Country of Origin
China

Dimensions

Length
41.25 In
Height
25.5 In
Width
24 In

Details

Material
Fabric
Color
Green
Capacity
300 lb

Description

Introducing the Moov Series Flex Back Task Chair for your ultimate seating comfort. With its ergonomic design and adjustable features, this chair is perfect for long hours of work or study. The Aqua Green fabric seat provides a soft and comfortable feel, while the 4D adjustable arms allow you to find the perfect position for your arms and shoulders. The seat slide feature enables you to easily adjust the seat depth to suit your seated preference. The Black frame adds a sleek and modern touch to any workspace. Experience maximum support and flexibility with the Moov Series Flex Back Task Chair.


  • • The Black mesh back of this office chair has a breathable upholstery which helps in keeping your body temperature regulated throughout the day.
  • • Add comfort and help reduce your lower back strain with the adjustable lumbar support which promotes better seated posture.
  • • Stay ergonomically comfortable throughout the workday by customizing your chair to your individual needs with the adjustable back angle, arm, and the seat slider.
  • • Easily customize the way you support your arms and shoulders with this chair's 4-way adjustable arms.
  • • The 5 Star Black nylon base with dual wheel carpet casters allows this chair to have enhanced mobility which then allows you to easily move between tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.