Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Series Mesh Back with Fabric Seat, Multi-Adjustable Office Chair for Home or Office in Black

  • Mfr # MI1122-BLK

  • Zoro # G515554750


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Fabric
Width
25.25 In
Overall Length
39 In
Depth
26.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI1122-BLK
Zoro #
G515554750
UPC #
-
Country of Origin
China

Dimensions

Width
25.25 In
Overall Length
39 In
Depth
26.5 In

Details

Color
Black
Material
Fabric
Weight Capacity
300 lb

Description

Introducing the Y Series, Multi-Adjustable Mesh Back Task Chair in Black. This sleek and modern chair features a breathable mesh back that provides optimal airflow and comfort throughout the day. The Black upholstered seat offers supportive cushioning for long hours of sitting. With the seat slider, you can easily adjust the depth of the seat to find your perfect fit. The built-in lumbar support ensures proper alignment of your spine, while the adjustable arms and back allow you to customize the chair to your preferred position. The tilt/tension lock feature gives you the control to lock the chair in your desired reclining angle, providing added comfort and support. Upgrade your office with the Y Series - Black Mesh Back Task Chair today!


  • • The Y office chair features a mesh back with built-in lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Sit in comfort throughout the day with the molded foam seat.
  • • The Y Series features a height adjustable ratchet back and seat slide to adjust the depth of the seat
  • • Use the one touch seat height adjustment and the 2:1 tilt lock control to further customize your perfect seated position
  • • Reduce lower back pain and promote better posture with built in lumbar support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.