Zapp Series Black Mesh Back Adjustable Task Chair with Red Fabric Seat and Black Frame
- Mfr # OFD500F-RED
- Zoro # G406136546
Key Features
Specifications
Product Information
- MFR #
- OFD500F-RED
- Zoro #
- G406136546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- Seat: 19.5"
- Height
- Seat: 3.75"
- Width
- Seat: 20.5"
Description
The Mesh it, Zapp Series Black Mesh Back Task Chair with Red Molded Foam Seat is a stylish and ergonomic chair perfect for your office or home workspace. The Black mesh back provides breathability and allows air to circulate, keeping you cool and comfortable throughout the day. The Red molded foam seat offers cushioning and support, ensuring maximum comfort during long hours of sitting. This chair features built-in lumbar support, which helps maintain the natural curve of your spine and reduces the risk of back pain. The multi-adjustable arms allow you to customize the chair to your preferred height and angle, ensuring optimal arm and shoulder support. The tilt/tension lock mechanism allows you to easily adjust the chair's recline and lock it in your desired position, providing versatility and flexibility. The black frame adds a sleek and modern touch to the chair's overall design. The Mesh it, Zapp Series - Black Mesh Back Task Chair with Red Molded Foam Seat will provide you with comfort and style. Invest in this chair and experience the difference it can make in your daily work routine.
- The Zapp provides built-in lumbar support which provides effective support right where you need it.
- Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
- Use the one touch seat height adjustment and the 2:1 tilt lock control to further customize your perfect seated position
- The Zapp office chair is also Available as Side/Guest Chair and Stool to complete your office look and feel.
- All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.