Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket Base, Not Applicable, 2 3/4 in Dia., 2 1/4 in Height

  • Mfr # 96000001

  • Zoro # G6028729


product price: $19.15
/ea

Key Features

Overall Diameter
2 3/4 in
Housing Material
PA-GF
Includes
Cable gland
Overall Height
2 1/4 in
Product Type
Tower Light Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96000001
Zoro #
G6028729
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
2 1/4 in
Overall Width
2 3/4 in

Details

Item
Bracket Base
Housing Material
PA-GF
Includes
Cable gland
Product Type
Tower Light Mount
Compatible Series
KombiSIGN 71/72
Mounting Mechanism
Bracket
Housing Color
Black

Description

Housing Material PA-GF, Standards Not Applicable, Includes Cable gland, Bracket Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.