Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buzzer, Buzzer, Continuous/Pulse, 115V AC/DC, 80 dB, Polycarbonate/ABS Blend, Black

  • Mfr # 10900077

  • Zoro # G6034003


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate/ABS Blend
Mounting
Surface, Wall
Diameter
2.0469 in
Color
Black
Audible Alarm Type
Buzzer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10900077
Zoro #
G6034003
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.0469 in
Width
2.0469 in
Height
2.3281 in
Depth
0.9375 in
Overall Depth
59 mm
Overall Diameter
52 mm

Details

Item
Buzzer
Housing Material
Polycarbonate/ABS Blend
Mounting
Surface, Wall
Color
Black
Audible Alarm Type
Buzzer
Voltage
115V AC/DC
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Indoor/Outdoor
Indoor, Outdoor
Decibels
80 dB
Sound Pattern
Continuous/Pulse
Housing Color
Black
Vibrating
No
Operating Temp.
-4 Degrees to 122 Degrees F
Flashes per Minute
0
Visual Indicator Type
No Visual Indicator
Features
Easy Connection Via Connector Plug
Power Source
Wire
Rating
IP 65
Product Type
Buzzer
Wattage
0.03 W
Material
ABS, Polycarbonate
Sound Style
Buzzer
Connection Type
Screw Terminal
Volume Selection
Fixed Volume
IP Rating
IP65
Operating Current
0.025 A
For Location
Indoor, Outdoor
Alarm Volume @ 10 ft - Maximum
80 dB
Operating Temperature - Minimum
-20 Degrees C
Includes Mounting Hardware
Mounting Hardware Included
Alarm Volume @ 1 m - Minimum
80 dB
Vibration
No Vibration
Alarm Volume @ 1 m - Maximum
80 dBA
Operating Temperature - Maximum
50 Degrees C
Number of Sound Patterns
1
Mounting Style
Surface Mount
Alarm Volume @ 10 ft - Minimum
80 dB
Sound Continuity
Continuous
NEMA Rating
NEMA 4X
Sound Principle
Resonating
Control Protocol
Direct Wire
Operating Voltage
115V AC/DC

Description

Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 115V AC/DC, Decibels 80 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Wall, Height 2.3281 in, Width 2.0469 in, Depth 0.9375 in, Diameter 2.0469 in, Vibrating No, Housing Color Black, Housing Material Polycarbonate/ABS Blend, Flashes per Minute 0, Rating IP 65, Operating Temp. -4 Degrees to 122 Degrees F, Features Easy Connection Via Connector Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.