Zoro Homepage

Buzzer, Buzzer, Continuous/Pulse, 24V DC, 80 dB, Polycarbonate, Black, Surface, Wall Mount

  • Mfr # 15010055

  • Zoro # G6041590


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Mounting
Surface, Wall
Color
Black
Audible Alarm Type
Buzzer
Standards
CE, cULus Listed, RoHS, UKCA, UL Listed, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15010055
Zoro #
G6041590
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.9531 in
Width
1.9531 in
Height
2.9063 in
Depth
2.0938 in
Overall Depth
2 29/32 in
Overall Diameter
1 31/32 in
Overall Width
1 15/16 in
Overall Length
2 29/32 in

Details

Item
Buzzer
Housing Material
Polycarbonate
Mounting
Surface, Wall
Color
Black
Audible Alarm Type
Buzzer
Voltage
24V DC
Standards
CE, cULus Listed, RoHS, UKCA, UL Listed, WEEE
Indoor/Outdoor
Indoor, Outdoor
Decibels
80 dB
Sound Pattern
Continuous/Pulse
Housing Color
Black
Visual Indicator Type
Beacon
Operating Temp.
-4 Degrees to 122 Degrees F
Vibrating
No
Features
Low Power Consumption for PLC Control, Simple Connection Through Plug-In Connection
Power Source
Wire
Lens Color
Red
Lens Material
ABS, Polycarbonate
Rating
IP 65
Wattage
6.28 W
Product Type
Buzzer and LED
Alarm Volume @ 10 ft - Maximum
80 dB
Operating Temperature - Minimum
-20 Degrees C
NEMA Rating
NEMA 12
Lifespan
50,000 hr
Connection Type
Screw Terminal
IP Rating
IP65
Light Operating Mode
Steady
Control Protocol
Direct Wire
Sound Style
Tone
Alarm Volume @ 1 m - Maximum
80 dBA
Mounting Style
Surface Mount
For Location
Indoor, Outdoor
Number of Sound Patterns
1
Lens Shape
Dome
Light Source
LED
Sound Continuity
Continuous
Operating Current
0.050 A
Operating Temperature - Maximum
50 Degrees C
Vibration
No Vibration
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V DC

Description

Buzzer,24VDC,Black,1-61/64" W,IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.