Shop WERMA
See all product information
Create Account
TowerLightAssembly, 112 mm, Tone, PC, 18-30V
- Mfr # 24061003
- Zoro # G924884141
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees C
Overall Diameter
55 mm
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Sound Volume - Maximum
85 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24061003
- Zoro #
- G924884141
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Minimum
- -20 Degrees C
- Light Source
- LED
- Includes Sounder Tier
- Sounder Tier Included
- Sound Volume - Maximum
- 85 dBA
- Operating Temperature - Maximum
- 50 Degrees C
- IP Rating
- IP65, IP69K
- Lifespan
- 50,000 hr
- IK Rating
- IK06
- Connection Type
- Socket Connector
- Item
- Tower Light Assembly
- Housing Material
- Polycarbonate
- Operating Current
- 55 mA
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Sound Style
- Tone
- Housing Color
- Black
- Number of Light Tiers
- 1
- Control Protocol
- User Operated
- Flashes per Minute
- 60, 120, 180
- Light Operating Mode
- Flashing, Rotating
- Includes
- Mounting Gasket
- NEMA Rating
- NEMA 4X
- Light Tier Color
- Multi-Color
- Operating Voltage
- 18-30V
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 112 mm
Description
Overall Height 112 mm, NEMA Rating NEMA 4X, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.