Shop WERMA
See all product information
Create Account
Tower Light Assembly, 111 mm, PC, 24V DC
- Mfr # 24060003
- Zoro # G224882793
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Socket Connector
IK Rating
IK06
Lifespan
50,000 hr
Light Source
LED
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24060003
- Zoro #
- G224882793
- UPC #
- -
- Country of Origin
- Germany
- Connection Type
- Socket Connector
- IK Rating
- IK06
- Lifespan
- 50,000 hr
- Light Source
- LED
- Includes Mounting Hardware
- Mounting Hardware Included
- IP Rating
- IP65, IP69K
- Housing Color
- Black
- Operating Current
- 42 mA
- Housing Material
- Polycarbonate
- Item
- Tower Light Assembly
- Light Operating Mode
- Steady
- Operating Temperature - Minimum
- -20 Degrees C
- Mounting Mechanism
- Bracket
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Operating Temperature - Maximum
- 50 Degrees C
- NEMA Rating
- NEMA 4X
- Includes
- Mounting Gasket
- Light Tier Color
- Green, Red, Yellow
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 1
- Operating Voltage
- 24V DC
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 111 mm
Description
Overall Height 111 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.