Shop WERMA
See all product information
Create Account
Tower Light Assembly, 111 mm, PC, 24V DC
- Mfr # 24061000
- Zoro # G424884399
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
55 mm
Operating Current
55 mA
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Operating Temperature - Minimum
-20 Degrees C
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24061000
- Zoro #
- G424884399
- UPC #
- -
- Country of Origin
- Germany
- Operating Current
- 55 mA
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Operating Temperature - Minimum
- -20 Degrees C
- Housing Material
- Polycarbonate
- Item
- Tower Light Assembly
- IK Rating
- IK06
- Includes Mounting Hardware
- Mounting Hardware Included
- Operating Temperature - Maximum
- 50 Degrees C
- Housing Color
- Black
- Lifespan
- 50,000 hr
- Mounting Mechanism
- Bracket
- Light Source
- LED
- Connection Type
- Socket Connector
- IP Rating
- IP65, IP69K
- Includes
- Mounting Gasket
- Light Operating Mode
- Flashing, Rotating
- Number of Light Tiers
- 1
- Control Protocol
- User Operated
- NEMA Rating
- NEMA 4X
- Light Tier Color
- Multi-Color
- Operating Voltage
- 24V DC
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 111 mm
Description
Overall Height 111 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.