Shop WERMA
See all product information
Create Account
TowerLightAssembly, 219 mm, Siren, PC
- Mfr # 65743055
- Zoro # G324883638
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66, IP69K
Overall Height
219 mm
Sound Volume - Maximum
105 dBA
Housing Color
Black
Overall Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65743055
- Zoro #
- G324883638
- UPC #
- -
- Country of Origin
- Germany
- IP Rating
- IP66, IP69K
- Sound Volume - Maximum
- 105 dBA
- Housing Color
- Black
- Includes Sounder Tier
- Sounder Tier Included
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE
- Item
- Tower Light Assembly
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 60 Degrees C
- Light Operating Mode
- Flashing, Rotating, Steady
- Light Source
- LED
- Number of Light Tiers
- 6
- Operating Temperature - Minimum
- -30 Degrees C
- IK Rating
- IK08
- Connection Type
- Socket Connector
- Sound Style
- Siren
- Operating Current
- 290 mA
- Control Protocol
- USB
- Lifespan
- 50,000 hr
- Flashes per Minute
- 60, 120, 180
- Includes
- Base/Tube Mount, Gasket
- NEMA Rating
- NEMA 12, NEMA 13, NEMA 4X, NEMA 4
- Light Tier Color
- Multi-Color
Dimensions
- Overall Height
- 219 mm
- Overall Diameter
- 72 mm
Description
Overall Height 219 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4X, NEMA 4, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.