Tower Light Assembly, 219 mm, PC, 24V DC
- Mfr # 65744055
- Zoro # G924883816
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66, IP69K
IK Rating
IK08
Overall Height
219 mm
Light Source
LED
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65744055
- Zoro #
- G924883816
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 219 mm
- Overall Diameter
- 72 mm
Details
- IP Rating
- IP66, IP69K
- IK Rating
- IK08
- Light Source
- LED
- Item
- Tower Light Assembly
- Housing Material
- Polycarbonate
- Housing Color
- Black
- Connection Type
- Socket Connector
- Operating Temperature - Minimum
- -30 Degrees C
- Light Operating Mode
- Flashing, Rotating, Steady
- Operating Current
- 220 mA
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 60 Degrees C
- Number of Light Tiers
- 6
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE
- NEMA Rating
- NEMA 12, NEMA 13, NEMA 4X, NEMA 4
- Includes
- Base/Tube Mount, Gasket
- Control Protocol
- User Operated
- Light Tier Color
- Multi-Color
Description
Overall Height 219 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4X, NEMA 4, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.