Shop WERMA
See all product information
Create Account
Tower Light Assembly, 64 mm, PC, 18-30V
- Mfr # 24151000
- Zoro # G624884335
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 mm
Includes Mounting Hardware
No Mounting Hardware
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Lifespan
50,000 hr
Operating Current
35 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24151000
- Zoro #
- G624884335
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 64 mm
- Overall Diameter
- 35 mm
Details
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Lifespan
- 50,000 hr
- Operating Current
- 35 mA
- Operating Temperature - Minimum
- -20 Degrees C
- IP Rating
- IP65, IP69K
- Item
- Tower Light Assembly
- Housing Material
- Polycarbonate
- Connection Type
- Socket Connector
- IK Rating
- IK06
- Operating Temperature - Maximum
- 50 Degrees C
- Light Source
- LED
- Housing Color
- Black
- Light Operating Mode
- Flashing, Rotating
- NEMA Rating
- NEMA 4X
- Number of Light Tiers
- 1
- Control Protocol
- User Operated
- Includes
- Mounting Gasket
- Light Tier Color
- Multi-Color
Description
Overall Height 64 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.