Tower Light Assembly, 79 mm, PC, 18-30V
- Mfr # 24051002
- Zoro # G624883796
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
IK Rating
IK06
Housing Color
Black
Operating Current
55 mA
Connection Type
Socket Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24051002
- Zoro #
- G624883796
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 79 mm
- Overall Diameter
- 55 mm
Details
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- IK Rating
- IK06
- Housing Color
- Black
- Operating Current
- 55 mA
- Connection Type
- Socket Connector
- Lifespan
- 50,000 hr
- Light Source
- LED
- Control Protocol
- User Operated
- Operating Temperature - Maximum
- 50 Degrees C
- IP Rating
- IP65, IP69K
- Operating Temperature - Minimum
- -20 Degrees C
- Housing Material
- Polycarbonate
- Item
- Tower Light Assembly
- Includes Mounting Hardware
- No Mounting Hardware
- Number of Light Tiers
- 1
- NEMA Rating
- NEMA 4X
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- Includes
- Mounting Gasket
- Light Operating Mode
- Flashing, Rotating
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.