Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, Red, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64410075

  • Zoro # G6035589


product price: $64.89
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64410075
Zoro #
G6035589
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Length
2.75 in
Width
2.75 in
Height
2.578 in
Diameter
70 mm

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.03A
Color
Red
Tower Light Series
KombiSIGN 71
Lens Material
Polycarbonate
For Use With
KombiSIGN 71/72 Series Stacklights
Lamp Life
100,000 hr
Operating Temp.
-4 Degrees to 122 Degrees F
NEMA Rating
NEMA 12
Lens Design
Fresnel
Sound Modes
Steady
Tower Light Color
Red
Light Color
Red
Operating Voltage
24V AC, 24V DC
Number of Lamps
4
For Location
Indoor, Outdoor
Operating Current
0.035 A
Operating Temperature - Maximum
50 Degrees C
Lifespan
50,000 hr
Compatible Series
KombiSIGN 71
Lens Shape
Dome
Light Operating Mode
Steady
IP Rating
IP65
Light Source
LED
Operating Temperature - Minimum
-20 Degrees C

Description

Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Red, Sound Modes Steady, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.03A, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.