Tower Light Sounder Tier, 24V, Black, 2 3/4 in Dia., 2 1/8 in Height, KombiSIGN 71 Series

  • Mfr # 64587075

  • Zoro # G6039463


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Current Drawn
40mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64587075
Zoro #
G6039463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
2 1/8 in
Diameter
70 mm
Height
2.125 in
Width
2.75 in
Length
2.75 in

Details

Item
Tower Light Sounder Tier
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Housing Material
Polycarbonate
Current Drawn
40mA
Color
Black
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements
NEMA Rating
NEMA 12
Sound Modes
Continuous, Pulse
Sound Level
105 dB
Operating Voltage
24V
IP Rating
IP65
Sound Style
Siren
Compatible Series
KombiSIGN 71
Operating Current
0.040 A
Number of Sound Patterns
2
Volume Selection
Selectable Volume
Operating Temperature - Minimum
-20 Degrees C
Housing Color
Black
Sound Operating Mode
Steady
Operating Temperature - Maximum
50 Degrees C
Sound Volume - Maximum
105 dBA

Description

Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Sound Level 105 dB, Sound Modes Continuous, Pulse, NEMA Rating NEMA 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 2.125 in, Housing Material Polycarbonate, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 40mA, Tower Light Sounder Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.