Shop WERMA
See all product information
Create Account
TowerLightAssembly, 111 mm, Buzzer, PC
- Mfr # 24060002
- Zoro # G524882936
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Sound Style
Buzzer
Connection Type
Socket Connector
Operating Current
75 mA
Light Operating Mode
Steady
Operating Temperature - Minimum
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24060002
- Zoro #
- G524882936
- UPC #
- -
- Country of Origin
- Germany
- Sound Style
- Buzzer
- Connection Type
- Socket Connector
- Operating Current
- 75 mA
- Item
- Tower Light Assembly
- Light Operating Mode
- Steady
- Operating Temperature - Minimum
- -20 Degrees C
- IP Rating
- IP65, IP69K
- Light Source
- LED
- Sound Volume - Maximum
- 85 dBA
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Includes Sounder Tier
- Sounder Tier Included
- Housing Color
- Black
- Sound Operating Mode
- Intermittent
- IK Rating
- IK06
- Includes Mounting Hardware
- Mounting Hardware Included
- Mounting Mechanism
- Bracket
- Housing Material
- Polycarbonate
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 50 Degrees C
- Number of Light Tiers
- 1
- Control Protocol
- Direct Wire
- NEMA Rating
- NEMA 4X
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- Includes
- Mounting Gasket
Dimensions
- Overall Height
- 111 mm
- Overall Diameter
- 55 mm
Description
Overall Height 111 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.