Shop WERMA

TowerLightAssembly, 111 mm, Tone, PC, 18-30V

  • Mfr # 24061001
  • Zoro # G524884435

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Lifespan
50,000 hr
Operating Current
55 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24061001
Zoro #
G524884435
UPC #
-
Country of Origin
Germany
Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Lifespan
50,000 hr
Operating Current
55 mA
Includes Mounting Hardware
Mounting Hardware Included
Mounting Mechanism
Bracket
Includes Sounder Tier
Sounder Tier Included
IP Rating
IP65, IP69K
Item
Tower Light Assembly
Connection Type
Socket Connector
Sound Style
Tone
Light Source
LED
Housing Material
Polycarbonate
IK Rating
IK06
Sound Volume - Maximum
85 dBA
Operating Temperature - Minimum
-20 Degrees C
Flashes per Minute
60, 120, 180
Light Operating Mode
Flashing, Rotating
NEMA Rating
NEMA 4X
Includes
Mounting Gasket
Number of Light Tiers
1
Control Protocol
User Operated
Light Tier Color
Multi-Color
Operating Voltage
18-30V

Dimensions

Overall Height
111 mm
Overall Diameter
55 mm

Description

Overall Height 111 mm, NEMA Rating NEMA 4X, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.