TowerLightAssembly, 276 mm, Buzzer
- Mfr # 68659035
- Zoro # G824882896
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
IK Rating
IK05
Housing Material
ABS, Polycarbonate, Polycarbonate/ABS
Sound Operating Mode
Intermittent, Steady
Sound Volume - Maximum
90 dBA
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68659035
- Zoro #
- G824882896
- UPC #
- -
- Country of Origin
- Germany
- IK Rating
- IK05
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Sound Operating Mode
- Intermittent, Steady
- Sound Volume - Maximum
- 90 dBA
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Sound Volume - Minimum
- 82 dBA
- Sound Style
- Buzzer
- Lifespan
- 50,000 hr
- IP Rating
- IP66, IP69K
- Light Operating Mode
- Steady
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- Light Source
- LED
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Number of Light Tiers
- 5
- Operating Current
- 230 mA
- Includes Sounder Tier
- Sounder Tier Included
- Housing Color
- Black
- Connection Type
- Spring Terminal
- Operating Temperature - Minimum
- -30 Degrees C
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Height
- 276 mm
- Overall Diameter
- 57 mm
Description
Overall Height 276 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.