Shop WERMA
See all product information
Create Account
TowerLightAssembly, 196 mm, Buzzer
- Mfr # 68637035
- Zoro # G924883878
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Lifespan
50,000 hr
Light Tier Color
Green, Red, Yellow
Housing Material
ABS, Polycarbonate, Polycarbonate/ABS
Housing Color
Black
Operating Temperature - Minimum
-30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68637035
- Zoro #
- G924883878
- UPC #
- -
- Country of Origin
- Germany
- Lifespan
- 50,000 hr
- Light Tier Color
- Green, Red, Yellow
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Housing Color
- Black
- Operating Temperature - Minimum
- -30 Degrees C
- Operating Current
- 150 mA
- Sound Volume - Maximum
- 90 dBA
- Sound Operating Mode
- Intermittent, Steady
- Sound Volume - Minimum
- 82 dBA
- Item
- Tower Light Assembly
- Light Source
- LED
- IP Rating
- IP66, IP69K
- Includes Sounder Tier
- Sounder Tier Included
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Light Operating Mode
- Steady
- Operating Temperature - Maximum
- 50 Degrees C
- Sound Style
- Buzzer
- Connection Type
- Spring Terminal
- Number of Light Tiers
- 3
- IK Rating
- IK05
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Height
- 196 mm
- Overall Diameter
- 57 mm
Description
Overall Height 196 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.