Shop WERMA
See all product information
Create Account
TowerLightAssembly, 156 mm, ABS/PC/PC/ABS
- Mfr # 68626005
- Zoro # G024881156
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Height
156 mm
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
50 Degrees C
Overall Diameter
57 mm
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68626005
- Zoro #
- G024881156
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Minimum
- -40 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Light Operating Mode
- Steady
- Housing Color
- Black
- Lifespan
- 50,000 hr
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Connection Type
- Spring Terminal
- Operating Current
- 70 mA
- Light Tier Color
- Green, Red
- Light Source
- LED
- Number of Light Tiers
- 2
- IP Rating
- IP66, IP69K
- Item
- Tower Light Assembly
- IK Rating
- IK05
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Height
- 156 mm
- Overall Diameter
- 57 mm
Description
Overall Height 156 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.