Shop WERMA
See all product information
Create Account
TowerLightAssembly, 219 mm, Siren, PC
- Mfr # 65745055
- Zoro # G024881750
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Sound Style
Siren
Sound Volume - Minimum
80 dBA
Overall Height
219 mm
Overall Diameter
72 mm
IK Rating
IK08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65745055
- Zoro #
- G024881750
- UPC #
- -
- Country of Origin
- Germany
- Sound Style
- Siren
- Sound Volume - Minimum
- 80 dBA
- IK Rating
- IK08
- Operating Temperature - Maximum
- 60 Degrees C
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -30 Degrees C
- Light Source
- LED
- Sound Volume - Maximum
- 105 dBA
- IP Rating
- IP66, IP69K
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4/4X/12/13, WEEE
- Number of Light Tiers
- 6
- Housing Material
- Polycarbonate
- Item
- Tower Light Assembly
- Connection Type
- Socket Connector
- Operating Current
- 290 mA
- Includes Sounder Tier
- Sounder Tier Included
- Light Operating Mode
- Flashing, Rotating, Steady
- Housing Color
- Black
- Flashes per Minute
- 60, 120, 180
- NEMA Rating
- NEMA 12, NEMA 13, NEMA 4X, NEMA 4
- Control Protocol
- User Operated
- Includes
- Base/Tube Mount, Gasket
- Light Tier Color
- Multi-Color
Dimensions
- Overall Height
- 219 mm
- Overall Diameter
- 72 mm
Description
Overall Height 219 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4X, NEMA 4, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4/4X/12/13, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.