Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Alum/PC/SS
- Mfr # 30010069
- Zoro # G124883685
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Operating Current
375 mA
Light Source
LED
Housing Color
Black
Housing Material
Aluminum, Polycarbonate, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010069
- Zoro #
- G124883685
- UPC #
- -
- Country of Origin
- Germany
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Operating Current
- 375 mA
- Light Source
- LED
- Housing Color
- Black
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Item
- Tower Light Assembly
- Includes Mounting Hardware
- No Mounting Hardware
- Light Operating Mode
- Steady
- Operating Temperature - Maximum
- 50 Degrees C
- IP Rating
- IP54, IP65
- Operating Temperature - Minimum
- -30 Degrees C
- Lifespan
- 50,000 hr
- Connection Type
- Socket Connector
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Control Protocol
- Direct Wire
- Includes
- Mounting Clips (6)
- Number of Light Tiers
- 3
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 600 mm
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (6), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.