Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Alum/PC/SS
- Mfr # 30010071
- Zoro # G724881708
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Lifespan
50,000 hr
Operating Temperature - Maximum
50 Degrees C
Connection Type
Socket Connector
Operating Current
530 mA
Overall Height
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30010071
- Zoro #
- G724881708
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 900 mm
Details
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- Connection Type
- Socket Connector
- Operating Current
- 530 mA
- Housing Color
- Black
- Operating Temperature - Minimum
- -30 Degrees C
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- CE Marked, RoHS Compliant, WEEE
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Light Source
- LED
- IP Rating
- IP54, IP65
- Light Operating Mode
- Steady
- Includes
- Mounting Clips (9)
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 3
- Light Tier Color
- Blue, Green, Red, White, Yellow
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, WEEE, Includes Mounting Clips (9), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.