TowerLightAssembly, 236 mm, Buzzer
- Mfr # 68648035
- Zoro # G024881613
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Lifespan
50,000 hr
IP Rating
IP66, IP69K
Sound Operating Mode
Intermittent, Steady
Overall Diameter
57 mm
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68648035
- Zoro #
- G024881613
- UPC #
- -
- Country of Origin
- Germany
- Lifespan
- 50,000 hr
- IP Rating
- IP66, IP69K
- Sound Operating Mode
- Intermittent, Steady
- Light Operating Mode
- Steady
- Sound Volume - Maximum
- 90 dBA
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Light Source
- LED
- Light Tier Color
- Blue, Green, Red, Yellow
- IK Rating
- IK05
- Connection Type
- Spring Terminal
- Operating Temperature - Minimum
- -30 Degrees C
- Sound Style
- Buzzer
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Operating Current
- 185 mA
- Includes Sounder Tier
- Sounder Tier Included
- Sound Volume - Minimum
- 82 dBA
- Number of Light Tiers
- 4
- Housing Color
- Black
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Diameter
- 57 mm
- Overall Height
- 236 mm
Description
Overall Height 236 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.