TowerLightAssembly, 286 mm, ABS/PC/PC/ABS
- Mfr # 68637105
- Zoro # G924882901
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66
Light Source
LED
Connection Type
Spring Terminal
Operating Current
125 mA
IK Rating
IK05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68637105
- Zoro #
- G924882901
- UPC #
- -
- Country of Origin
- Germany
- IP Rating
- IP66
- Light Source
- LED
- Connection Type
- Spring Terminal
- Operating Current
- 125 mA
- IK Rating
- IK05
- Lifespan
- 50,000 hr
- Housing Color
- Black
- Light Operating Mode
- Steady
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Number of Light Tiers
- 3
- Operating Temperature - Maximum
- 50 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Item
- Tower Light Assembly
- Light Tier Color
- Green, Red, Yellow
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Includes
- Base/Tube Mount, Gasket
- Control Protocol
- Direct Wire
Dimensions
- Overall Diameter
- 57 mm
- Overall Height
- 286 mm
Description
Overall Height 286 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.