Shop WERMA
See all product information
Create Account
TowerLightAssembly, 79 mm, Buzzer, PC
- Mfr # 24027055
- Zoro # G024881538
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Housing Color
Black
Control Protocol
User Operated
Operating Temperature - Maximum
50 Degrees C
Sound Volume - Maximum
85 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24027055
- Zoro #
- G024881538
- UPC #
- -
- Country of Origin
- Germany
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Housing Color
- Black
- Control Protocol
- User Operated
- Item
- Tower Light Assembly
- Operating Temperature - Maximum
- 50 Degrees C
- Sound Volume - Maximum
- 85 dBA
- Operating Current
- 55 mA
- Light Operating Mode
- Steady
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Sounder Tier
- Sounder Tier Included
- Connection Type
- Socket Connector
- Sound Style
- Buzzer
- IK Rating
- IK06
- IP Rating
- IP65, IP69K
- Lifespan
- 50,000 hr
- Housing Material
- Polycarbonate
- Operating Temperature - Minimum
- -20 Degrees C
- Sound Operating Mode
- Steady
- Light Source
- LED
- Number of Light Tiers
- 1
- Light Tier Color
- Green, Red, Yellow
- NEMA Rating
- NEMA 4X
- Includes
- Mounting Gasket
Dimensions
- Overall Height
- 79 mm
- Overall Diameter
- 55 mm
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.