Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Tone, Alum/PC/SS
- Mfr # 30010068
- Zoro # G324883850
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
50 Degrees C
Sound Volume - Maximum
85 dBA
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010068
- Zoro #
- G324883850
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Minimum
- -30 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Sound Volume - Maximum
- 85 dBA
- Item
- Tower Light Assembly
- Includes Mounting Hardware
- No Mounting Hardware
- Light Operating Mode
- Steady
- Housing Color
- Black
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Sound Operating Mode
- Intermittent
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Light Source
- LED
- Lifespan
- 50,000 hr
- Connection Type
- Socket Connector
- Sound Style
- Tone
- Operating Current
- 175 mA
- IP Rating
- IP54, IP65
- Includes Sounder Tier
- Sounder Tier Included
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 3
- Includes
- Mounting Clips (3)
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 300 mm
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (3), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.