Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Aluminum Stepladder, 375 lb Capacity

  • Mfr # T410

  • Zoro # G2162347


product price: $672.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T410
Zoro #
G2162347
UPC #
051751011081
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Base Width
31.7 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
375 lb
Base Spread
78 1/4 in
Weight
55 lb
Tread Type
Ribbed
Series
T400
Number of Steps
9
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Color
Silver
Shoe Material
Plastic, Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 78.3 in, Bottom Width 31 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series T400, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.