Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # P6208

  • Zoro # G3198632


product price: $373.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6208
Zoro #
G3198632
UPC #
051751044928
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Base Width
34 in
Platform Depth
15 in
Platform Width
14 5/8 in
Step Depth
3 in
Platform Height
8 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
66 5/8 in
Weight
58 lb
Tread Type
Ribbed
Series
P6200
Number of Steps
8
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI
Includes
Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Color
Silver, Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Rubber

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 66.6 in, Bottom Width 33 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series P6200, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.