Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # PD6207

  • Zoro # G700980548


product price: $352.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
13.6 ft
Standing Height - Maximum
7 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6207
Zoro #
G700980548
UPC #
051751135121
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
13.6 ft
Standing Height - Maximum
7 ft
Base Width
33 in
Platform Depth
19 1/2 in
Platform Width
16 in
Step Depth
3 in
Platform Height
7 ft
Handrail Height
2.9 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
62 in
Weight
38 lb
Tread Type
Ribbed
Series
PD6200
Number of Steps
7
ANSI Duty Rating
Type IA
Color
Orange, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Plastic, Rubber

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 62.5 in, Bottom Width 33 in, Step Depth 3 in, Step Tread Ribbed, Series PD6200, Standards ANSI A14.5-2007, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.