Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # P7408

  • Zoro # G3213104


product price: $443.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7408
Zoro #
G3213104
UPC #
051751011432
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Base Width
31.7 in
Platform Depth
15 in
Platform Width
14 5/8 in
Step Depth
3 in
Platform Height
8 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
67 1/2 in
Weight
46 lb
Tread Type
Ribbed
Series
P7400
Number of Steps
8
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Standards
ANSI
Color
Silver, Orange
Shoe Material
Rubber
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 8, Base Spread 66.6 in, Bottom Width 34 in, Step Depth 3 in, Step Tread Ribbed, Series P7400, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.