10 ft Fiberglass Tripod Stepladder, 300 lb Capacity
Mfr # FTP6210
Zoro # G7613846
product price: $399.99
/eaKey Features
Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
300 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTP6210
Zoro #
G7613846
UPC #
051751064735
Country of Origin
Mexico
Dimensions
Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Base Width
51 in
Step Depth
3 in
Details
Item
Tripod Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
71 in
Weight
42 lb
Tread Type
Ribbed
Series
FTP6200
Number of Steps
9
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Black, Orange
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant
Shoe Material
Rubber
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 71 in, Bottom Width 51 in, Step Depth 3 in, Step Tread Ribbed, Series FTP6200, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.