Zoro Homepage

10 ft Overall H, Straight Ladder, Aluminum, 300 lb Load Capacity

  • Mfr # D1510-1

  • Zoro # G3360481


product price: $190.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Aluminum
Overall Height
10 ft
Overall Width
18 1/8 in
Top Step Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1510-1
Zoro #
G3360481
UPC #
051751012248
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Overall Width
18 1/8 in
Top Step Height
6 ft
Rung Dia.
1 3/4 in
Rung Width
18 in
Ladder Height
10 ft
Standing Height - Maximum
6 ft
Rung Depth
1.8 in
Reach Height - Maximum
12.6 ft
Top-to-Bottom Rung Height
9 ft
Overall Depth
120 in

Details

Item
Straight Ladder
Load Capacity
300 lb
Material
Aluminum
Standards
ANSI A14.2-2007, OSHA Compliant
Rung/Step Spacing
12 in
ANSI Type
IA
Net Weight
17.5 lb
Rung Type
D-Rung
Item - Straight Ladders
Straight Ladder
Top to Bottom Rung
9 ft
Rung Shape
D-Rung
Number of Rungs
10
Rung Spacing
12 in
Color
Silver
Weight
18 lb
Ladder Type
Straight Ladder
Number of Sections
1
Ladder Material
Aluminum
ANSI Duty Rating
Type IA
Tread Type
Antislip
Load Capacity - Maximum
300 lb
Shoe Type
Slip-Resistant
Series
D1500-1

Description

Straight Ladder, Ladder Height 10 ft, Overall Width 18.1 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 1 3/4 in, Rung/Step Spacing 12 in, Rung Width 18 in, Top Step Height 6 ft, Rung Shape D-Rung, Standards ANSI A14.2-2007, OSHA Compliant, ANSI Type IA, Net Weight 17.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.