Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Trestle Extension Ladder, 300 lb Load Capacity

  • Mfr # E7410

  • Zoro # G7551756


product price: $737.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
9
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7410
Zoro #
G7551756
UPC #
051751011708
Country of Origin
Mexico

Dimensions

Ladder Height
10 ft
Bottom Width
36 in
Section Length
144 in
Step Depth
3 in
Overall Height
10 ft
Reach Height - Maximum
8 ft
Retracted Height
9 ft
Extended Height
15 ft
Base Width
36 in
Standing Height - Maximum
11 ft
Overall Depth
37.4 in
Rung Diameter
3 in

Details

Item
Trestle Extension Ladder
Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
9
ANSI Type
IA
Rung Shape
Round
Color
Orange
Base Spread
81 7/8 in
Net Weight
94 lb
Series
E7400
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
Step Tread
Ribbed
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
94 lb
Rung Spacing
12 in
Conductivity
Non-Conductive
Number of Rungs
10
Rung Type
Round
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Ladder Type
Trestle Extension Ladder
Number of Sections
2
Removable Fly
Removable
Tread Type
Antislip

Description

Extension Ladder, Material Fiberglass, Extended Ladder Height 14 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 In., Bottom Width 36 in, E7400 Series, Rail Type Non Conductive, Closed Height 120 In., Section Length 144 in, Net Weight 94 lb, Rung/Step Spacing 12 in..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.