Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft Fiberglass Podium Stepladder, 300 lb Capacity

  • Mfr # PD6208-4C

  • Zoro # G0330596


product price: $579.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
11 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6208-4C
Zoro #
G0330596
UPC #
051751123555
Country of Origin
Mexico

Dimensions

Overall Height
11 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
8 ft
Base Width
34.8 in
Platform Depth
19 1/2 in
Platform Width
16 in
Step Depth
3 in
Platform Height
8 ft
Handrail Height
2.9 ft

Details

Item
Podium Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
68 in
Weight
53 lb
Tread Type
Ribbed
Series
PD6200-4C
Number of Steps
8
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories
Standards
ANSI
Color
Orange, Yellow
Shoe Material
Plastic, Rubber
Shoe Type
Slip-Resistant

Description

Podium Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 11 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 68.2 in, Bottom Width 34 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series PD6200-4C, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.