Zoro Homepage

12 ft Aluminum Platform Stepladder, 300 lb Capacity

  • Mfr # P412

  • Zoro # G9817062


product price: $797.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
14 ft
Reach Height - Maximum
18 ft
Standing Height - Maximum
11.5 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412
Zoro #
G9817062
UPC #
051751011012
Country of Origin
Mexico

Dimensions

Overall Height
14 ft
Reach Height - Maximum
18 ft
Standing Height - Maximum
11.5 ft
Base Width
38.9 in
Platform Depth
15 in
Platform Width
12 5/8 in
Step Depth
3 in
Platform Height
12 ft

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
91 3/4 in
Weight
66 lb
Tread Type
Ribbed
Series
P400
Number of Steps
12
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps
Standards
ANSI
Color
Silver
Shoe Type
Slip-Resistant
Shoe Material
Rubber

Description

Platform Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 14 ft, Load Capacity 300 lb, Number of Steps 12, Base Spread 91.7 in, Bottom Width 38 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series P400, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.