Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Fiberglass Stepladder, 300 lb Capacity

  • Mfr # 6112

  • Zoro # G7535281


product price: $315.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112
Zoro #
G7535281
UPC #
051751046526
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
31 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
78 in
Weight
44 lb
Tread Type
Ribbed
Series
6100
Number of Steps
11
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Top with Drill Holster and Slots for Lock-In Accessories
Color
Black, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 78.1 in, Bottom Width 31 in, Step Depth 3 in, Step Tread Ribbed, Series 6100, Includes Top with Drill Holster and Slots for Lock-In Accessories, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.