Zoro Homepage

12 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # 6312

  • Zoro # G7630761


product price: $376.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312
Zoro #
G7630761
UPC #
051751033557
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
33.8 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
78 in
Weight
48 lb
Tread Type
Ribbed
Series
6300
Number of Steps
11
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Top with Drill Holster and Slots for Lock-In Accessories
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Yellow
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Plastic, Rubber

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 29 in, Bottom Width 34 in, Step Depth 4 in, Step Tread Ribbed, Series 6300, Includes Top with Drill Holster and Slots for Lock-In Accessories, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.