Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity

  • Mfr # PT7410-4C

  • Zoro # G3143594


product price: $887.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7410-4C
Zoro #
G3143594
UPC #
051751032789
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
35.8 in
Platform Depth
22 in
Platform Width
12 3/4 in
Step Depth
3 in
Platform Height
10 ft

Details

Item
Twin Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
92 1/4 in
Weight
81 lb
Tread Type
Ribbed
Series
PT7400-4C
Number of Steps
10
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
(4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
Standards
ANSI
Color
Orange, Red
Conductivity
Non-Conductive
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Twin Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 10, Base Spread 92.3 in, Bottom Width 36 in, Step Depth 3 in, Step Tread Ribbed, Series PT7400-4C, Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.