Zoro Homepage

12 ft Overall H, Straight Ladder, Aluminum, 375 lb Load Capacity

  • Mfr # 512-1

  • Zoro # G6203565


product price: $373.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Load Capacity
375 lb
Material
Aluminum
Overall Height
12 ft
Overall Width
17 in
Top Step Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512-1
Zoro #
G6203565
UPC #
051751012415
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Overall Width
17 in
Top Step Height
12 ft
Rung Dia.
1 1/4 in
Ladder Height
12 ft
Overall Depth
144 in
Reach Height - Maximum
14.6 ft
Top-to-Bottom Rung Height
11 ft
Standing Height - Maximum
8 ft
Rung Diameter
1.3 in

Description

Straight Ladder, Ladder Height 12 ft, Overall Width 16.9 in, Material Aluminum, Load Capacity 375 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 12 ft, Rung Shape Round, Standards ANSI A14.2-2007, OSHA Compliant, ANSI Type IAA, Net Weight 24.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.