Zoro Homepage

16 ft. Aluminum Stepladder

  • Mfr # 416

  • Zoro # G2922166


product price: $1,081.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
16 ft
Reach Height - Maximum
20 ft
Standing Height - Maximum
13.4 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416
Zoro #
G2922166
UPC #
051751010930
Country of Origin
Mexico

Dimensions

Overall Height
16 ft
Reach Height - Maximum
20 ft
Standing Height - Maximum
13.4 ft
Base Width
42.2 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
104 in
Weight
78 lb
Tread Type
Ribbed
Series
400
Number of Steps
15
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Color
Silver
Standards
ANSI A14.2-2007, OSHA Compliant
Shoe Material
Plastic, Rubber
Shoe Type
Slip-Resistant

Description

This Werner ULTRA PRO 416 16 ft Aluminum Stepladder is a great tool for high-rise buildings. It has a load capacity of 300 lbs and comes with 15 steps. The aluminum stepladder has a length of 16 ft, with a base spread of 104 in. and an ANSI type IA ladder height. With 3 in step depth, this ladder will give you the necessary room to complete your task safely. Its 42 in bottom width means that it can be used on stairs as well as other surfaces such as balconies or decks. Equip yourself with the Werner ULTRA PRO 416 16 ft Aluminum Stepladder for high-rise buildings today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.