Zoro Homepage
This item is Discontinued.
Werner 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity D7116-2GHV

16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (Discontinued)

  • Mfr # D7116-2GHV
  • Zoro # G6757863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7116-2GHV
Zoro #
G6757863
UPC #
051751132205
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
12 ft
Closed Height
8 ft
Bottom Width
19 in
Section Length
8 ft
Retracted Height
8 ft
Overall Height
16 ft
Extended Height
12 ft
Base Width
19 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
38 lb
Rung Shape
D-Rung
Color
Vibrant Green
Adjustable Increments
1 in
Item
Extension Ladder
Series
D7100-2GHV
Rung/Step Spacing
12 in
Standards
OSHA/ANSI
Rung Spacing
12 in
Adjustment Increments
1 in
ANSI Duty Rating
Type IAA
Weight
38 lb
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Rung Type
D-Rung
Shoe Type
Slip-Resistant with Shoe-Lock

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 12 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 1 in, Bottom Width 19 in, Rail Type Non Conductive, Shoe Design Slip Resistant Shoe With Shoe-Lock, Rung Shape D-Rung, Closed Height 8 ft, Section Length 8 ft, Net Weight 38 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.