Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft Trestle Extension Ladder, 300 lb Capacity

  • Mfr # E7416

  • Zoro # G7541554


product price: $1,295.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
15
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E7416
Zoro #
G7541554
UPC #
051751035803
Country of Origin
Mexico

Dimensions

Ladder Height
16 ft
Bottom Width
47 in
Section Length
192 in
Step Depth
3 in
Overall Height
16 ft
Extended Height
26 ft
Overall Depth
48 in
Reach Height - Maximum
13 ft
Rung Depth
3 in
Base Width
47 in
Standing Height - Maximum
22 ft
Retracted Height
15 ft

Details

Item
Trestle Extension Ladder
Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
15
ANSI Type
IA
Rung Shape
Round
Color
Orange
Base Spread
123 3/4 in
Net Weight
156 lb
Series
E7400
Rung/Step Spacing
12 in
Step Tread
Ribbed
Ladder Tread
Ribbed
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
156 lb
Rung Spacing
12 in
Number of Rungs
16
Number of Sections
2
Conductivity
Non-Conductive
Adjustment Increments
12 in
Tread Type
Antislip
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA
Ladder Type
Trestle Extension Ladder
Removable Fly
Removable
Rung Type
D-Rung

Description

Extension Ladder, Material Fiberglass, Extended Ladder Height 20 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 In., Bottom Width 47 in, E7400 Series, Rail Type Non Conductive, Closed Height 192 In., Section Length 192 in, Net Weight 156 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.