16 ft. Two-Person Scaffolding Stage
Mfr # 2416
Zoro # G7613943
product price: $651.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Length
16 ft
Overall Width
14 in
Overall Height
5 in
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2416
Zoro #
G7613943
UPC #
051751014419
Country of Origin
Mexico
Dimensions
Overall Length
16 ft
Overall Width
14 in
Overall Height
5 in
Compatible Frame Width
14 in
Length Adjustability
Fixed Length
Overall Length - Maximum
16 ft
Details
Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
2400
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Frame Material
Aluminum
Load Capacity - Maximum
500 lb
Deck Material
Aluminum
Tread Type
Antislip
Number of Occupants
2
Weight
58 lb
Description
Scaffolding Stage, Overall Length 16 ft, Overall Width 14 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series 2400, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.