Zoro Homepage

18' FG TWIN STEPLDR IA

  • Mfr # T7418

  • Zoro # G411974348


product price: $1,140.00
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
18 ft
Reach Height - Maximum
22 ft
Standing Height - Maximum
15.3 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7418
Zoro #
G411974348
UPC #
051751033199
Country of Origin
Mexico

Dimensions

Overall Height
18 ft
Reach Height - Maximum
22 ft
Standing Height - Maximum
15.3 ft
Closed Depth
216 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
136.1 in
Weight
126 lb
Tread Type
Ribbed
Series
T7400
Number of Steps
8
ANSI Duty Rating
Type IA
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Silver, Orange
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.