
2 HD CASTER FOR PT LDRS
Mfr # 40-2HD
Zoro # G211974395
product price: $70.95
/eaKey Features
Overall Height
4.5 in
Overall Width
4.5 in
Includes
Hardware
Caster Type
Swivel
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-2HD
Zoro #
G211974395
UPC #
051751034127
Country of Origin
United States
Dimensions
Overall Height
4.5 in
Overall Width
4.5 in
Wheel Width
4 in
Wheel Diameter
4 in
Details
Includes
Hardware
Item
Ladder Caster Kit
Caster Type
Swivel
Frame Material
Aluminum
Product Type
Caster
Compatible with Manufacturer Model Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible with Series
PT6005, PT6006, PT6008, PT6010
Compatible Ladder Type
Stepladders
Number of Casters
2
Load Capacity - Maximum
300 lb
Wheel Material
Rubber
Compatible Manufacturer Model Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible Manufacturer Part Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible with Manufacturer Model No.
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible with Mfr. Model No.
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
For Use with Mfr Model Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
For Use With Mfr. Model Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible Pump Manufacturer Part Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Compatible Mfr. Model Number
PT310, PT375, PT376, PT378, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.