Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # D520-2

  • Zoro # G8630316


product price: $522.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
17 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D520-2
Zoro #
G8630316
UPC #
051751012538
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
19.25 in
Section Length
10 ft
Closed Depth
7"
Overall Height
20 ft
Ladder Height
20 ft
Extended Height
17 ft
Reach Height - Maximum
20 ft
Fly Width
16.9 in
Standing Height - Maximum
13 ft
Rung Depth
1.8 in
Overall Depth
19.1 in
Base Width
19.3 in
Retracted Height
10 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
42 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D500-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Includes
Mar Resistant End Caps
Weight
42 lb
Rung Spacing
12 in
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Number of Sections
2
Shoe Type
Spur Plate
Removable Fly
Removable
Rung Type
D-Rung
Tread Type
Antislip
Number of Rungs
20
Ladder Material
Aluminum

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/4 in, D500-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 10 ft, Section Length 120 in, Net Weight 42 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.