Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 7120-2

  • Zoro # G8630246


product price: $448.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
17 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120-2
Zoro #
G8630246
UPC #
051751012675
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
19 in
Section Length
10 ft
Closed Depth
7"
Overall Height
20 ft
Ladder Height
20 ft
Base Width
19 in
Standing Height - Maximum
13 ft
Retracted Height
10 ft
Fly Width
17.8 in
Reach Height - Maximum
20 ft
Rung Diameter
1.3 in
Extended Height
17 ft
Overall Depth
19 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
47 lb
Rung Shape
Round
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel
Series
7100-2
Rung/Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
47 lb
Rung Spacing
12 in
Number of Sections
2
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Tread Type
Antislip
Ladder Material
Fiberglass
Removable Fly
Removable
Conductivity
Non-Conductive
Number of Rungs
20
ANSI Duty Rating
Type IAA
Rung Type
Round
Load Capacity - Maximum
375 lb
Shoe Type
Slip-Resistant, Spur Plate

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 in, 7100-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape Round, Closed Height 10 ft, Section Length 120 in, Net Weight 47 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.