Zoro Homepage

20 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # B7120-2

  • Zoro # G104245984


product price: $565.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7120-2
Zoro #
G104245984
UPC #
051751141573
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10.42 ft
Bottom Width
18 1/2 in
Section Length
10 ft
Ladder Height
20 ft
Fly Width
16.2 in
Overall Depth
18.5 in
Rung Depth
1.6 in
Extended Height
17 ft
Reach Height - Maximum
20 ft
Overall Height
20 ft
Standing Height - Maximum
13 ft
Base Width
18.5 in
Retracted Height
20 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
37.9 lb
Rung Shape
Tri-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
BoxLok, Non-Conductive Fiberglass
Shoe Design
Dual Action
Series
B7100-2
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
38 lb
Rung Type
Tri-Rung
Adjustment Increments
12 in
Number of Rungs
20
Number of Sections
2
Removable Fly
Removable
ANSI Duty Rating
Type IAA
Conductivity
Non-Conductive
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass
Tread Type
Antislip
Ladder Type
Extension Ladder

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, B7100-2 Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 125 in, Section Length 125 in, Net Weight 37.9 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.