Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft. Fiberglass Twin Stepladder

  • Mfr # T7420

  • Zoro # G2850312


product price: $1,366.00
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
20 ft
Reach Height - Maximum
23.9 ft
Standing Height - Maximum
17.3 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7420
Zoro #
G2850312
UPC #
051751033205
Country of Origin
Mexico

Dimensions

Overall Height
20 ft
Reach Height - Maximum
23.9 ft
Standing Height - Maximum
17.3 ft
Base Width
49.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
150 1/8 in
Weight
154 lb
Tread Type
Ribbed
Series
T7400
Number of Steps
19
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Silver, Orange
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 20 ft, Load Capacity 300 lb, Number of Steps 19, Base Spread 150.1 in, Bottom Width 49 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series T7400, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.